Beli pompa dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DRAKOS Pump Submersible Sewage DC Series (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp349.900

    DRAKOS Pump Submersible Sewage DC Series (Pompa Celup Limbah/Air Kotor)
    atribut:
    • Height (m): 4
    • Outlet Size (inch): 1
    • Power (W): 45
    • Rating: Continuous
    • Rotation Speed (rpm): 5400
    • Water Temperature (°C): 0-60
    • Water Volume (L/minute): 70
  2. Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)
    Mulai

    Rp359.900

    Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)
    atribut:
    • Rated Torque (W): 200
    • No-Load Speed (rpmin): 3600
    • Speed Range (rpm): 2750
    • Rated Current (A): 13
  3. Taffware Pompa Air Aquarium Ikan Submersible Pump (Pompa Akuarium)
    Mulai

    Rp86.900

    Taffware Pompa Air Aquarium Ikan Submersible Pump (Pompa Akuarium)
    Deskripsi:
    Pompa ini bersifat submersible atau tahan air, dapat disimpan di dalam air dan mengeluarkan flow air yang besar 800 L/H. Biasa digunakan untuk pompa air di akuarium ikan. Selain untuk kebutuhan akuarium alat ini dapat juga digunakan untuk menyedot air dan keperluan-keperluan lainnya
    atribut:
    • Dimensions (cm): Sekitar 5x8x6.5
    • Inlet/Outlet (inch): 1/2 Male
    • Maximum Rated Current (MA): 1000
    • Maximum Water Head (m): 5
    • Maximum Circulating Water Temperature (°C): 100
    • Flow Rate (L/hour): 800
    • Material: Plastik ABS
    • Power (W): 22
    • Voltage (V): 12
  4. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  5. York Pump Pump Control Otomatis
    Mulai

    Rp559.900

    York Pump Pump Control Otomatis
    Deskripsi:
    York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
  6. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  7. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  8. MODERN Pump Electric for Oil (Pompa Oli / Pompa Drum)
    Mulai

    Rp469.900

    MODERN Pump Electric for Oil (Pompa Oli / Pompa Drum)
    atribut:
    • Power (W): 550
    • Voltage (V): 220
  9. RESUN Pump Submersible Little Giant Aquarium (Pompa Celup)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    RESUN Pump Submersible Little Giant Aquarium (Pompa Celup)
    Deskripsi:
    Resun LG 1200 pompa aquarium dengan watt rendah cocok digunakan untuk aquarium kecil / untuk membuat air terjun mini untuk hiasan aquarium anda.
  10. Schneider Electric Zelio Logic (PLC Mini Zelio Logic)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp659.900

  11. Taffware Pompa Air Aquarium Ikan Ultra Quiet Submersible Pump Fish Tank (Pompa Akuarium)
    Mulai

    Rp47.900

    Taffware Pompa Air Aquarium Ikan Ultra Quiet Submersible Pump Fish Tank (Pompa Akuarium)
    Deskripsi:
    Pompa ini bersifat submersible atau tahan air sehingga dapat digunakan di dalam kolam ataupun akuarium. Aliran air sekitar 240 liter per jam membuat pompa cocok digunakan di dalam akuarium, untuk menyedot air, dan keperluan lainnya
    atribut:
    • Noise (dB): 40
    • Dimensions (mm): 54 x 54 x 43
    • Rated Voltage (V): DC12
    • Hmax (cm): 300
    • Flow Rate (L/hour): 240
    • Inlet Diameter (mm): 8
    • Material: Plastik ABS
    • Power Consumption (W): 4.2
    • Rated Current (mA) : 375
    • Socket Diameter (mm): 8
    • Temperature Resistance (°C): 0 - 60
    • Time of Use (hour): 20000
    • Water Resistance Certification: IP68
  12. APACHE INC. Gas-Powered Trash & Utility Pump (Saringan Selang Pompa Alkon)
    Mulai

    Rp629.900

    APACHE INC. Gas-Powered Trash & Utility Pump (Saringan Selang Pompa Alkon)
    Deskripsi:
    These trash pump suction strainers keep large solids from blocking the pump's inlet or jamming the pump mechanism. They also screen out solids that should not be drained with the water.
    atribut:
    • UNSPSC: 31160000
  13. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  14. Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    atribut:
    • Material: CI/CI/SS
    • Seal: Mechanical Seal
    • Impeller: Closed
  15. HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp4.799.900

    HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industri
    atribut:
    • Number of Pole: 2P
  16. AKSANUSA Tarpaulin Round Pond (Kolam Terpal)
    Mulai

    Rp969.900

    AKSANUSA Tarpaulin Round Pond (Kolam Terpal)
    Deskripsi:
    Item termasuk Ring/eyelet/groomet untuk kolam terpal dengan minimum jarak antar ring 50cm
    atribut:
    • Load Capacity (kg): 150
Daftar Harga pompa dc Terbaru October 2026
DRAKOS Pump Submersible Sewage DC Series (Pompa Celup Limbah/Air Kotor)Rp349.900
Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)Rp359.900
Waterplus Pump Submersible Aquarium Fountain (Pompa Celup)Rp199.900
Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)Rp799.900
Taffware Pompa Air Aquarium Ikan Submersible Pump (Pompa Akuarium)Rp86.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
York Pump Pompa Celup Akuarium (Pump Submersible)Rp109.900
York Pump Pump Control OtomatisRp559.900
Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Rp1.599.900
DRAKOS Pump Submersible Sewage DDC Type (Pompa Celup Limbah/Air Kotor)Rp689.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)